Zoro Homepage

Pump, 1 HP, Iron

  • Mfr # A-21

  • Zoro # G005735614


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, High Volume, Highest Head
Standards
cULus, E318238
Cord Length
30 ft
Amps
10 A
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-21
Zoro #
G005735614
UPC #
727429003015
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
30 ft
Overall Height
17 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
2 in
Overall Length
10 in
Overall Width
7 in

Details

Item
A-Series Pump 1 HP
Features
Heavy Duty, High Volume, Highest Head
Standards
cULus, E318238
Amps
10 A
Flow Rate @ 10 ft of Head (Maximum)
5,325 gph
Flow Rate @ 30 ft of Head (Maximum)
3,140 gph
Flow Rate @ 20 ft of Head (Maximum)
72.3 gpm
Pump Type
Direct Drive Pump
Nameplate Voltage
115V
Flow Rate @ 40 ft of Head (Maximum)
1,530 gph
Flow Rate @ 15 ft of Head (Maximum)
4,824 gph
Flow Rate @ 5 ft of Head (Maximum)
5,810 gph
Maximum Feet of Head
50 ft
Submersible
Yes
Duty Cycle
Continuous
Thermal Overload Protection
Yes
Horsepower
1 hp
Discharge Type
FIPT
Series Family
Tidalwave
Series
A
Pump Housing Material
Cast Iron, Stainless Steel
Seal Type
Double Lip, Mechanical
Compatible with Media Type
Water
Seal Material
Silicone Carbide
Motor Enclosure
Totally Enclosed
Phase
Single

Description

A-Series Pump 1 HP, Pump Housing Material Cast Iron, Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115V, Maximum Feet of Head 50 ft, Flow Rate @ 5 ft of Head (Maximum) 5,810 gph, Flow Rate @ 10 ft of Head (Maximum) 5,325 gph, Flow Rate @ 15 ft of Head (Maximum) 4,824 gph, Flow Rate @ 20 ft of Head (Maximum) 72.3 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.