Zoro Homepage

Pump, 1560 GPH, Plastic

  • Mfr # MD1500

  • Zoro # G805653729


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Motor Enclosure
Totally Enclosed
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Phase
Single
Includes
Prefilter 1 in to 1.5 in Outlet Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD1500
Zoro #
G805653729
UPC #
727429003602
Country of Origin
China

Dimensions

Cord Length
20 ft
Overall Length
6 in
Compatible Intake Pipe Size
1 1/2 in
Overall Height
6 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
4.8 in
Compatible Discharge Pipe Size
1 in

Details

Item
MD Series Pump, 1500 GPH
Motor Enclosure
Totally Enclosed
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Phase
Single
Includes
Prefilter 1 in to 1.5 in Outlet Fitting
Standards
cULus, E318238
Pump Type
Magnetic Induction Pump
Series
MD
Maximum Feet of Head
16 ft
Submersible
Yes
Series Family
Tidalwave
Maximum Flow Rate
1,560 gph
Flow Rate @ 10 ft of Head (Maximum)
780 gph
Pump Housing Material
Plastic
Intake Type
MIPT
Flow Rate @ 5 ft of Head (Maximum)
1,255 gph
Flow Rate @ 15 ft of Head (Maximum)
0 gph
Discharge Type
MIPT
Nameplate Voltage
115V
Compatible with Media Type
Water
Flow Rate @ 20 ft of Head (Maximum)
0 gpm

Description

MD Series Pump, 1500 GPH, Pump Housing Material Plastic, Horsepower Not Applicable, Nameplate Voltage 115V, Maximum Feet of Head 16 ft, Flow Rate @ 5 ft of Head (Maximum) 1,255 gph, Flow Rate @ 10 ft of Head (Maximum) 780 gph, Flow Rate @ 15 ft of Head (Maximum) 0 gph, Flow Rate @ 20 ft of Head (Maximum) 0 gpm, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 in, Intake Type MIPT, Discharge Type MIPT, Cord Length 20 ft, Pump Type Magnetic Induction Pump, Submersible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.