Zoro Homepage

Pump, 790 GPH, Plastic

  • Mfr # MD750

  • Zoro # G305653755


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Pump Type
Magnetic Induction Pump
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Standards
cULus, E318238
Includes
Prefilter 0.75 to 1 in Outlet Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD750
Zoro #
G305653755
UPC #
727429003572
Country of Origin
China

Dimensions

Cord Length
20 ft
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
1 in
Overall Length
4.5 in
Overall Height
5 in
Manufacturer Warranty Length
5 yr Limited
Overall Width
3.5 in

Details

Item
MD Series Pump, 750 GPH
Pump Type
Magnetic Induction Pump
Features
Large and Stable Base, Oversized Ceramic Shaft, Removable Pre-Filter, Versatile
Standards
cULus, E318238
Includes
Prefilter 0.75 to 1 in Outlet Fitting
Phase
Single
Motor Enclosure
Totally Enclosed
Maximum Flow Rate
790 gph
Flow Rate @ 10 ft of Head (Maximum)
0 gph
Submersible
Yes
Flow Rate @ 15 ft of Head (Maximum)
0 gph
Series
MD
Intake Type
MIPT
Series Family
Tidalwave
Compatible with Media Type
Water
Nameplate Voltage
115V
Discharge Type
MIPT
Flow Rate @ 5 ft of Head (Maximum)
465 gph
Pump Housing Material
Plastic
Maximum Feet of Head
9 ft
Flow Rate @ 20 ft of Head (Maximum)
0 gpm

Description

MD Series Pump, 750 GPH, Pump Housing Material Plastic, Horsepower Not Applicable, Nameplate Voltage 115V, Maximum Feet of Head 9 ft, Flow Rate @ 5 ft of Head (Maximum) 465 gph, Flow Rate @ 10 ft of Head (Maximum) 0 gph, Flow Rate @ 15 ft of Head (Maximum) 0 gph, Flow Rate @ 20 ft of Head (Maximum) 0 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 3/4 in, Intake Type MIPT, Discharge Type MIPT, Cord Length 20 ft, Pump Type Magnetic Induction Pump, Submersible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.