Black Lightning, Disposable Nitrile Gloves, 4.7 mil Palm, Powder-Free, L, Black, 100/Box

  • Mfr # LGBL-L

  • Zoro # G702430362


product price:  $18.59
/ea

Key Features

Material
Nitrile
Color
Black
Palm Thickness
4.7 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LGBL-L
Zoro #
G702430362
UPC #
896800001022
Country of Origin
China

Dimensions

Size
L
Palm Thickness
4.7 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Black Lightning
Cuff Style
Beaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.