Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Atlantic Water Gardens Atlantic Water Gardens CC12 Colorfalls 12 in. - Color Changing CC12

Atlantic Water Gardens CC12 Colorfalls 12 in. - Color Changing (Discontinued)

  • Mfr # CC12
  • Zoro # G603917726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC12
Zoro #
G603917726
UPC #
747925095925
Country of Origin
China

Description

  • Weather-resistant Control Module includes multi-function Remote Control.
  • Removable back plate provides access to the interior baffle and light bar for routine maintenance.
  • Self-draining body makes winterizing easy.
  • Modular design allows custom spillway widths.
  • Recommended Flow Rate: 1200 gph.
  • Power Consumption: 8 Watts.
  • Power Cord: 20'.
  • Inlet: 1-1/2" Schedule 40 socket.
  • Dimensions: 12" W x 8" D x 3-1/2" H.
  • Application: Formal/ Pond-free.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.