5 Channel Low Profile Cable Protector, 1.3 in H, 37 in L, 16 in W, 5 Channel, Polyurethane - Black
- Mfr # CP9983-LP-BK
- Zoro # G224011681
product price:Â
$
66.99
/ea
Key Features
Width
16 in
For Use With
Cables/Wires
Length
37 in
Color
Black/Black
Material
Rubber Base & Polyurethane Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP9983-LP-BK
- Zoro #
- G224011681
- UPC #
- -
- Country of Origin
- China
- For Use With
- Cables/Wires
- Item
- HD Rubber Cable Protector
- Color
- Black/Black
- Material
- Rubber Base & Polyurethane Lid
Dimensions
- Width
- 16 in
- Length
- 37 in
Description
Kable Kontrol Atlas low profile 36 inch Heavy-duty rubber cable protectors are constructed from industrial-grade rubber and designed for the protection of multiple valuable cables or hoses. These durable low profile cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these 36 inch Atlas lolw profile heavy duty cable protectors are commonly used both outdoors and indoors as well as in any weather condition. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight of about 33,040 Lbs Per Axle Capacity depending on which channel configuration you choose. Lastly, these low profile cable protectors do not move around because of their natural weight. These cable covers weigh 12 to 63 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. Atlas low profile Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.