ADA Compliant Cable Protector Ramp, 1.3 in H, 37 in L, 40 in W, 5 Channel, Polyurethane - Black
- Mfr # CP-ADA-5CH-BB
- Zoro # G324011680
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber Base & Polyurethane Lid
Width
40 in
Length
37 in
For Use With
Cables/Wires
Color
Black/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-ADA-5CH-BB
- Zoro #
- G324011680
- UPC #
- -
- Country of Origin
- China
- Material
- Rubber Base & Polyurethane Lid
- Item
- ADA LP Protector
- For Use With
- Cables/Wires
- Color
- Black/Black
Dimensions
- Width
- 40 in
- Length
- 37 in
Description
Kable Kontrol 36 inch low profile cable protector is ADA-compliant designed for both accessibility and durability. With a maximum weight capacity of 33,040 lbs per axle, this low profile ADA compliant cable protector ensures safe passage for heavy traffic while providing a smooth and secure surface for wheelchair crossings. Made of industrial grade rubber this protector features a slip-resistant surface to prevent slips and falls, and its channels connect seamlessly for easy passage of cables. The length of the wheelchair crossing is at least 36 inches, adhering to ADA guidelines for accessibility. Designed to be securely paired together, these low-profile protectors offer a tight, stable connection for safe and efficient usage in high-traffic environments. Additionally, the ramp has a maximum running slope of 1:12 4.76 Deg, making it an ideal choice for areas requiring both safety and compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.