This item is Discontinued.

Atlas Amp;100W 8M 2Ch Dsp Pl-Rck Mtg DPA-102PM

Amp;100W 8M 2Ch Dsp Pl-Rck Mtg (Discontinued)

  • Mfr # DPA-102PM
  • Zoro # G8049891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPA-102PM
Zoro #
G8049891
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.5"
Depth
13.5"
Height
1.8"

Details

Product Type
Amplifier
Frequency
60 Hz
Impedance
4 Ohm

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.