
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM12CBKT-W
Zoro #
G1774942
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.8"
Height
19.3 in
Depth
12"
Details
Color
White
Material
Steel
Product Type
Mounting Bracket
Compatibility
Atlas Sound Speakers:SM12SUB70-W, SM12CXT-W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.