Shop ATLAS AUTOMOTIVE EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Atlas Equipment Psp-6000 6,000 Lb. Capacity Portable Single Post Lift
- Mfr # XH-PSP-6000-FPD
- Zoro # G422407897
product price:
$
10,245.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XH-PSP-6000-FPD
- Zoro #
- G422407897
- UPC #
- 810524000000
- Country of Origin
- China
Details
- Item
- Automotive Lifts
Description
6,000 lbs. Capacity; Portable; Low Profile Design; Rigid Base Construction; Built in Drive-over Ramps; Single Point Lock Release; Two-Stage Telescoping Swing Arms; Locking Arm Restraints; Lifting Height: 5′ 11 2/3in (71 2/3in); 110volt Electric Operation (30 AMP BREAKER REQUIRED); Free 8 Piece Truck Adapter Set; Includes Double Screw-up Adapters; Shipping Weight: 1,900 lbs.; Parts Only; The Atlas PSP-6000 portable single post lift is the perfect choice for the commercial service shop or the Mr. Homeowner who does not want to tie up a bay space with a permanently mounted above ground lift. This portable vehicle lift allows the operator to walk under the vehicle or move around the vehicle to perform wheel service. When the Atlas PSP-6000 is not in use, it may be rolled out of the way into a corner. The PSP-6000 also has a built-in ramp allowing vehicles to drive over it, further maximizing garage space.The Portable Single Post Lift rolls easily on a level concrete surface and can be used either inside or outside of your garage. The column fits under a 9 foot (108 inch) ceiling and allows the operator to raise most vehicles high enough to access many parts of the vehicle that would not be accessible with a mid-rise lift.The Atlas PSP-6000 column is equipped with the chain break mechanism that automatically locks the carriage into place in the unlikely event of a chain failure.; Atlas PSP-6000 SpecificationsCapacity 6,000 LB.Overall Height 102 3/4in (8ft 6 3/4in)Max. Lifting Height (Without Truck Adapters) 71 2/3in (5ft 11 2/3in)Max. Clearance 68in (5ft 8in)Minimum Height 5inOverall Maximum Dimensions L: 111 1/2in x W: 96in x H: 102 3/4inColumn Size 10 1/2in x 12 1/2inDistance Between Lifting Pads (Column Side to Offside) 39 1/2in to 81inDistance Between Lifting Pads (Column Side to Column Side) 53in to 73inDistance Between Lifting Pads (Offside Side to Offside) 54 1/3in to 91 1/2inMotor/Electric Requirement 110volt, 30 amp breaker requiredOil Requirement 3-5 Gallons AW32 or AW46 (NOT INCLUDED)Shipping Weight 1,900 lbs.Adapter Heights 4 Each 2.75in, 6inArm Hole/Adapter Peg Size 2in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.