Shop VEVOR
See all product information
Create Account
Motorcycle Scissor Jack Lift 1100 lbs Wide Deck Hoist Stand for ATVs Bike
- Mfr # M110201
- Zoro # G323372256
product price:Â
$
61.39
/ea
Key Features
Width
11.42 in
Lifting Capacity
1,100 lbs (500 kg)
Handle Length
5.1 in (130 mm)
Length
18.51 in
Lifting Range
3.7-13.8 in (95-350 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M110201
- Zoro #
- G323372256
- UPC #
- 840349901596
- Country of Origin
- China
- Lifting Capacity
- 1,100 lbs (500 kg)
- Lifting Range
- 3.7-13.8 in (95-350 mm)
- Item
- Motorcycle Lifts
Dimensions
- Width
- 11.42 in
- Handle Length
- 5.1 in (130 mm)
- Length
- 18.51 in
- Overall Height (In.)
- 4.73 in
Description
VEVOR Motorcycle Lift, 1100 LBS Motorcycle Scissor Lift Jack with Wide Deck & Safety Pin, 3.7"-13.8" Center Hoist Crank Stand, Steel Scissor Jack for Street Bikes, Cruiser Bikes, Touring Motorcycles Premium Central Shaft Safety Pin Removable Crank Handle Widely Applicable Non-slip Wide Platform Store with Ease Item Model Number: M110201,Length of Handle: 5.1 inch/130 mm,Max. Capacity: 1100 lbs/500 kg,Top Platform Size: 14.4 x 9 inch/365 x 222 mm,Net Weight: 28.2 lb/12.8 kg,Lifting Range: 3.7-13.8 inch/95-350 mm,Product Size: 14.4 x 9 x 3.7 inch/365 x 222 x 93 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.