Shop VEVOR
See all product information
Create Account
Motorcycle Lift ATV Scissor Jack Dolly 1100 lbs Wide Deck & Hand Crank
- Mfr # M110203
- Zoro # G823372725
product price:Â
$
80.15
/ea
Key Features
Lifting Capacity
1,100 lbs (0.5 ton)
Lifting Range
4.7-15.4 in (120-390 mm)
Width
17.72 in
Overall Height (In.)
4.73 in
Handle Length
5.1 in (130 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M110203
- Zoro #
- G823372725
- UPC #
- 840349901619
- Country of Origin
- China
- Lifting Capacity
- 1,100 lbs (0.5 ton)
- Lifting Range
- 4.7-15.4 in (120-390 mm)
- Item
- Motorcycle Lifts
Dimensions
- Width
- 17.72 in
- Overall Height (In.)
- 4.73 in
- Handle Length
- 5.1 in (130 mm)
- Length
- 18.12 in
Description
VEVOR Motorcycle Lift, 1100 LBS Motorcycle Lift ATV Scissor Lift Jack with Dolly & Hand Crank, Center Hoist Crank Stand with Wide Deck & Tool Tray for Street Bikes, Cruiser Bikes, Touring Motorcycles Premium Central Shaft 4 Universal Casters Removable Crank Handle Widely Applicable Non-slip Wide Platform Store with Ease Item Model Number: M110203,Length of Handle: 5.1 inch/130 mm,Max. Capacity: 1100 lbs/0.5 ton,Top Platform Size: 14.6 x 9 inch/370.8 x 228.6 mm,Net Weight: 45.6 lb/20.7 kg,Lifting Range: 4.7-15.4 inch/120-390 mm,Product Size: 14.6 x 9 x 4.7 inch/370.8 x 228.6 x 119.4 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.