Shop ATLAS AUTOMOTIVE EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Atlas Equipment Ttc301 Truck Tire Changer
- Mfr # ATTC301-FPD
- Zoro # G622407918
product price:Â
$
10,249.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATTC301-FPD
- Zoro #
- G622407918
- UPC #
- 810524000000
- Country of Origin
- China
- Item
- Tire Changers
Description
Standard Truck Tire Changer; Handles rims from 13in to 27in and tire diameters in excess of 63in; Accommodates tires with a max width of up to 30 1/2in; Bead Breaker; Mount/Demount Head; Electric/Hydraulic Self-Centering Four Jaw Chuck; 5 different rim locking positions; Wired Mobile Control Unit; Heavy Duty Tire Tool Included; Rim Clamps for Steel and Alloy Wheels Included; Alloy Rim Adapter Set w/ Plastic Inserts Included; This part number FREIGHT PREPAID; This Heavy Duty Atlas TTC301 truck tire changer is designed and engineered to handle rim sizes from 13 inches to 27 inches and tire diameters in excess of 63 inches. The Atlas TTC301 truck tire changer can easily accommodate tires with a maximum width of 30.5 inches. This tire changer has been sold all over the world for the last several years and is the result of a joint venture between a very prestigious Italian wheel service manufacturer and the premier wheel service equipment manufacturer in Asia.The Atlas TTC301 truck tire changer is designed for high volume tire shops that demand dependability and durability in their equipment. The TTC301 is the perfect choice for the large truck tire center or large farm that does high volume truck tire work on standard over the road wheel assemblies.; Atlas TTC301 SpecificationsRim Clamping Range 13in - 27inMinimum Clamping Size W/ Alloy Adapters 6 3/8inMax Wheel Weight 3,300 lbs.Max Tire Diameter 63in (5' 3in)Max Tire Width 30 1/2in (2' 6 1/2in)Clamping Power 6,614 lbs.Operating Pressure 0-1885 PSIAcoustic Pressure 70dBABead Breaker Force 4112 lbs.Tool Arm Positioning ManualTool Head Positioning ManualConstruction Single Piece Frame w/ Solid Floor PlateHydraulic Motor Power 2 HP, 220v (+/- 5% 209-231 volts) 1phase, 30 amp breaker requiredChuck Motor Power 3 HP, 220v (+/- 5% 209-231 volts) 1phase, 30 amp breaker requiredShipping Weight 1,390 lb.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.