Shop WALTER

Parts Washer Clean Solution, 5.2 gal

  • Mfr # 55A007
  • Zoro # G0968983

product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

For Use With
33HE76
Flash Point (F)
None
Temp. Range (F)
103 Degrees to 108 Degrees F
Type
Water Based
Container Size
5.2 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
55A007
Zoro #
G0968983
UPC #
662980271568
Country of Origin
Canada
For Use With
33HE76
Flash Point (F)
None
Temp. Range (F)
103 Degrees to 108 Degrees F
Type
Water Based
Standards
NSF Certified, Registration 141285
Removes
Grease, Oil
Color
Cloudy
Item
Parts Washer Cleaner
Application
Parts Washing
Recommended Dilution
Ready To Use
VOC Content Weight Percentage
0 %
Base Type
Water
Cleaner Type
pH Neutralizer
For Material Type
Aluminum Alloys, Metals
Container Type
Pail
Series
Bio-Circle
Chemical Type
Alcohols, C10-16, Ethoxylated Propoxylated
Flammability
Nonflammable
Minimum Operating Temperature
103 Degrees F
NSF Rating
C1
For Washer Type
Microbial Parts Washers
Contains Microbes
Contains Microbes
Fragrance
Apple
Maximum Operating Temperature
109 Degrees F
Product Form
Liquid
Maximum Operating Temperature
109 Degrees F
PH Level
Neutral
Wire Color
Cloudy

Dimensions

Container Size
5.2 gal
Size
5.2 gal
Cleaner Container Size
5.2 gal

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Oil, For Material Type Aluminum Alloys, Metals, Flash Point Not Applicable, Container Size 5.2 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 103 Degrees F, Container Type Pail, Standards NSF Certified, Registration 141285, Chemical Type Alcohols, C10-16, Ethoxylated Propoxylated, Cleaner Type pH Neutralizer, Color Cloudy, Contains Microbes Contains Microbes, Flammability Nonflammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.