Shop ATLAS AUTOMOTIVE EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
Bp10000X Commercial Grade Baseplate 2-Post Lift 10,000 Lb. Capacity
- Mfr # ATTD-BP10000X
- Zoro # G122407920
product price:Â
$
7,800.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATTD-BP10000X
- Zoro #
- G122407920
- UPC #
- 810524028820
- Country of Origin
- China
Details
- Item
- Automotive Lifts
Description
10,000 lb. Capacity; Commercial Grade; Baseplate, Open-Top Style Lift; Overall Height: 111 7/8in (9ft 3 7/8in); Single-Point Lock Release Allows Both Columns To Be Disengaged Simultaneously; Super-Symmetric Arms; Dual Hydraulic Chain-Drive Cylinders Made to ANSI Standard; Welded Support Gussets Increase Column Strength.; Automatic Arm Restraints; Powder Coat Finish; Free 12 Piece Truck Adapter Set; Capacity: 10,000 LB.; Overall Floor Width: 139 1/8in (11ft 7 1/8in); Outside Column to Outside Column: 134 1/2in (11ft 2 1/2in); Maximum Lift Height (Without Adapters): 77 3/8in; Maximum Lift Height (With Adapters): 86 3/8in; Minimum Arm Height: 4in; Inside Column: 112 1/4in (9ft 4 1/4in); Drive Thru: 101 1/4in (8ft 5 1/4in); Column Size: 9 1/2in x 11in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 1,640 LBS.; Adapter Heights: 4 Each 2in, 3in, 6in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.