Shop VEVOR
See all product information
Create Account
Motorcycle Hydraulic Pump Jack 1500 LBS ATV Dirt Bike Stand
- Mfr # ZX0901-7B-1572
- Zoro # G723371873
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
1,500 lbs (0.7 Ton)
Lifting Range
4.7-15 in (120-385 mm)
Overall Height (In.)
5.52 in
Length
32.29 in
Width
16.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX0901-7B-1572
- Zoro #
- G723371873
- UPC #
- 840349901572
- Country of Origin
- China
- Lifting Capacity
- 1,500 lbs (0.7 Ton)
- Lifting Range
- 4.7-15 in (120-385 mm)
- Item
- Motorcycle Lifts
Dimensions
- Overall Height (In.)
- 5.52 in
- Length
- 32.29 in
- Width
- 16.15 in
Description
VEVOR Steel Hydraulic Motorcycle Jack Stand, 1500 LBS ATV Scissor Lift Jack, 4.7"-15" Scissor Lift Jack Stand with 4 Wheels, Hydraulic Foot-Operated Hoist Stand for Motorcycle ATV UTV Powersports Hydraulic Operation 3-position Safety Lock Non-slip Platform 360 Deg Universal Casters Safety First Super Load-bearing Capacity Item Model Number: ZX0901-7B,Max. Capacity: 1500 lbs/0.7 Ton,Net Weight: 60.8 lbs/27.6 kg,Lifting Range: 4.7-15 inch/120-385 mm,Product Size: 30.8 x 14.2 x 16.9 inch/782 x 360 x 428 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.