Car Ramps 2-Pack - Heavy-Duty Car Lifts for Home Garage - 16,000lb GVW Capacity by, 2PK
- Mfr # 75-CAR2020
- Zoro # G514005932
Key Features
Specifications
Details
- MFR #
- 75-CAR2020
- Zoro #
- G514005932
- UPC #
- 197315413318
- Country of Origin
- China
- Color
- Black
- Material
- Molded Hardened Plastic
Dimensions
- Width
- 13 in
- Length
- 35.6 in
- Depth
- 8.5 in
Description
Perform car repairs and maintenance with ease with the Ramps for Oil Change 2-Pack by Stalwart. This heavy-duty car lift ramp set can support a gross vehicle weight of up to 16,000lbs 8,000lb load capacity per pair, 4,000lb load capacity per ramp, suitable for using for pickups, light trucks, SUVs, or even light farm equipment. Each home garage car lift is made of durable molded plastic with an internal honeycomb pattern for extra strength and a texturized exterior for slip-resistance. The 12-inch-wide oil change ramps for cars have a 17-degree incline that produces a 6.7-inch-high automotive lift, giving you plenty of room to complete maintenance or perform routine repairs. Stalwart, for truck ramps for oil changes that are Smart, Strong, and Secure.Important: Stalwart is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Stalwart and only Car Ramps High Lift by Stalwart are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Stalwart is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •The Stalwart heavy-duty auto ramps are 12-inches-wide to accommodate large tires and feature a 17-degree incline to produce a lift height of 6.7-inches
- •Each car ramp is made of tough molded, hardened plastic with an internal honeycomb pattern for strength
- •The heavy-duty portable car lift set supports an 8,000lb load capacity per pair and 4,000lb load capacity per ramp, so you can use these ramps for pickup trucks, SUVs, light trucks, and light agricultural vehicles as well as for cars
- •The car lifts have curved grooves to help tires stay in place, front bumper strips to help prevent pulling too far forward, and a texturized surface for better grip and drainage
- •Materials: Molded Hardened Plastic
- •Dimensions: (L) 35.6 x (W) 12 x (H) 8.75-inches; Weight: 19.4lbs; Incline: 17-Degree; Vehicle Lift: (H) 6.7-inches; Capacity: 16,000lb GVW (8,000lb Load Capacity Per Pair, 4,000lb Per Ramp)
- •Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.