Platinum Pvl12 Ali Certified Commercial Grade Overhead 2-Post Lift 12,000 Lb. Capacity
- Mfr # AP-PVL12-3
- Zoro # G022407945
product price:Â
$
10,186.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP-PVL12-3
- Zoro #
- G022407945
- UPC #
- 810524028608
- Country of Origin
- China
Details
- Item
- Automotive Lifts
Description
ALI Certified Lift; 12,000 lb. Capacity; Commercial Grade; Extra Tall & Extra Wide; Adjustable Height 165in (13ft 9in) or 177in (14ft 9in); 3-Stage Symmetric Arms; Automatic Arm Restraints; inPaddedin Shut-Off Bar; Thick Rubber Door Guards on Carriage; Single Point Lock Releases; Direct-Drive Cylinders; Powder Coat Finish; Free 8 Piece Truck Adapter Set; Mounting Hardware Included; Standard with Premium ALLY Powerunit; Shipping Weight: 2,425 lbs.; Capacity: 12,000 LB.; Overall Floor Width: 150 3/8in (12ft 6 3/8in); Outside Column to Outside Column: 139 1/8in (11ft 7 1/8in); Maximum Lift Height (Without Adapters): 73 5/8in; Maximum Lift Height (With Adapters): 85 1/2in; Minimum Arm Height: 4 1/2in; Inside Column: 122 5/8in (10ft 2 5/8in); Drive Thru: 109 5/8in (9ft 1 5/8in); Column Size: 7 1/2in x 14 1/2in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 2,425 LBS.; Adapter Heights: 4 Each 4.5in, 8.5in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.