Pro-9D Overhead 2-Post Lift 9,000 Lb. Capacity

  • Mfr # XH-PRO-9D-FPD

  • Zoro # G422407965


product price:  $4,012.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XH-PRO-9D-FPD
Zoro #
G422407965
UPC #
810524023474
Country of Origin
China

Description

9,000 lb. Capacity; Overhead, Open-Floor design; Overall Height: 144in (12ft); Asymmetric/Symmetric Arms; Automatic Arm Restraints; Single-Point Lock Release; Rubber Guards on Carriages; Dual Direct-Drive Cylinders; Powder Coat Finish; Free 8 Piece Truck Adapter Set; Mounting Hardware Included; Shipping Weight: 1,450 lbs. Capacity: 9,000 LB.; Overall Floor Width: 134 1/2in (11ft 2 1/2in); Outside Column to Outside Column: 124 7/8in (10ft 4 7/8in); Maximum Lift Height (Without Adapters): 68in; Maximum Lift Height (With Adapters): 74 1/4in; Minimum Arm Height: 4 1/2in; Inside Column: 110in (9ft 2in); Drive Thru: 100in (8ft 4in) Symmetric/ 90 1/2in (7ft 6 1/2in) Asymmetric; Column Size: 7 1/4in x 11in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 1,450 LBS.; Adapter Heights: 4 Each 1.5in, 5in

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.