Shop PERFORMANCE TOOL
See all product information
Create Account
2 Drawer Rolling Mechanics Seat, Padded Seat, Tool Chest, Casters
- Mfr # W85024
- Zoro # G123310632
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl Foam
Maximum Load Capacity
350 lbs
Creeper Color
Black, Silver, Red
Seat Shape
Rectangle Seat
Seat Size
16 x 9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W85024
- Zoro #
- G123310632
- UPC #
- 39564109430
- Country of Origin
- China
Dimensions
- Seat Size
- 16 x 9
- Caster Wheel Diameter (in)
- 2.5
Details
- Material
- Vinyl Foam
- Maximum Load Capacity
- 350 lbs
- Creeper Color
- Black, Silver, Red
- Seat Shape
- Rectangle Seat
- Adjustable Headrest
- No
- Number of Wheels
- 4
- Item
- Creeper-Seat Box
- Casters
- Yes
Description
This Performance Tool 2-Drawer Rolling Mechanics Seat is a comfortable and practical solution for tool storage. With a flip top tool chest and two ball bearing sliding drawers, this seat provides a total of 790 cubic inches of storage for all your tools and accessories. The vinyl padded cushion ensures comfort and support, and the dual side trays provide additional storage for small tools. The reinforced seat can support up to 350 lbs., and the 2-1/2 in. full bearing casters mean easy mobility. The seat dimensions are 16 x 9 in. (40.6 x 22.9 cm), chest storage area dimensions are 13-1/2 x 8-3/4 x 3 in. (34.3 x 22.2 x 7.6 cm), and drawer dimensions are 12-1/2 x 7-3/4 x 2-1/4 in. (31.8 x 19.7 x cm).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.