Shop ATLAS AUTOMOTIVE EQUIPMENT
Additional $300.00 delivery surcharge applies per item.
See details
Pv12Px Commercial Grade Overhead 2-Post Lift 12,000 Lb. Capacity
Mfr # XH-PV12PX-FPD
Zoro # G122407951
product price:Â $9,081.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XH-PV12PX-FPD
Zoro #
G122407951
UPC #
810524029476
Country of Origin
China
Details
Item
Automotive Lifts
Description
12,000 lb. capacity; Extra Tall & Extra Wide; Commercial Grade; Adjustable height 150in (12ft 6in) or 165in (13ft 9in) or 177in (14ft 9in); Special low height 150in (12ft 6in) (Requires purchase of extra cables); Symmetric arms; Automatic Arm Restraints; inPaddedin Shut-Off Bar; Door Guards on Carriages; Single Point Lock Release; Direct-Drive Cylinders; Powder Coat Finish; Free 12 Piece Truck Adapter Set; Mounting Hardware Included; Shipping weight: 2,160 lbs. Capacity: 12,000 LB.; Overall Floor Width: 150 3/4in (12ft 6 3/4in); Outside Column to Outside Column: 139 1/8in (11ft 7 1/8in); Maximum Lift Height (Without Adapters): 72 1/4in; Maximum Lift Height (With Adapters): 81in; Minimum Arm Height: 4 1/2in; Inside Column: 123 1/2in (10ft 3 1/2in); Drive Thru: 109 1/2in (9ft 1 1/2in); Column Size: 7 1/2in x 14 1/2in; Motor/Electrical Requirement: 220 volt single (1) phase. A 30 amp breaker is recommended; Oil Requirement: 3-5 Gallons AW32/AW46 (NOT INCLUDED); Shipping Weight: 2,160 LBS.; Adapter Heights: 4 Each 1.25in, 2.5in, 5in
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.