Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
heavy duty 4 post lift
- Mfr # HD-9SW-E
- Zoro # G823781886
product price:Â
$
19,089.99
/ea
Key Features
Overall Height
164 1/2 in
Maximum Lift Height
70 in
Overall Width
248 in
Overall Length
218 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9SW-E
- Zoro #
- G823781886
- UPC #
- 849672022879
- Country of Origin
- China
Dimensions
- Overall Height
- 164 1/2 in
- Maximum Lift Height
- 70 in
- Overall Width
- 248 in
- Overall Length
- 218 in
- Length
- 218 in
- Fits Chest Size
Details
- Item
- Heavy Duty 4 Post Lift
- Features
- Load Capacity
- 4.5 ton
Description
Heavy Duty 4 Post Lift, Load Capacity 4.5 ton, Maximum Lift Height 70 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.