Vacuum Pump, 0.6 hp, 220/240V AC
Mfr # GVD8 220-240V/1Ph/50/60Hz
Zoro # G216298762
product price:Â $8,895.99
/ea
Free Shipping & Returns
Key Features
Maximum Flow Rate
5.9 cfm
Phase
Single
Overall Height
10.43 in
Application
Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery
Series
GVD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVD8 220-240V/1Ph/50/60Hz
Zoro #
G216298762
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Height
10.43 in
Outlet Size
25 mm
Overall Length
6.22 in
Overall Width
18.46 in
Inlet Size
25 mm
Details
Maximum Flow Rate
5.9 cfm
Phase
Single
Application
Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery
Series
GVD
Magnetic Drive
No
Standards
CSA, UL Listed
Frequency
50/60 Hz
Maximum Vacuum
0.05 torr
Sound Level
48 dBA
Seal Type
Oil Seal
Outlet Type
Flange
Item
Vacuum Pump
Output Power
0.6 hp
Voltage
220/240V AC
Inlet Type
Flange
Description
Vacuum Pump, Output Power 0.6 hp, Phase Single, Voltage 220/240V AC, Maximum Flow Rate 5.9 cfm, Maximum Vacuum 0.05 torr, Inlet Size 25 mm, Inlet Type Flange, Outlet Size 25 mm, Outlet Type Flange, Application Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery, Maximum Discharge Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.