Vacuum Pump, 0.73 hp, 110/120V AC
Mfr # GVD18 110-220V/1Ph/60Hz
Zoro # G416298760
product price: $11,838.99
/ea
Free Shipping & Returns
Key Features
Application
Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery
Frequency
60 Hz
Standards
CSA, UL Listed
Overall Width
20.47 in
Seal Type
Oil Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVD18 110-220V/1Ph/60Hz
Zoro #
G416298760
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Width
20.47 in
Overall Height
10.7 in
Inlet Size
25 mm
Outlet Size
25 mm
Overall Length
6.73 in
Details
Application
Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery
Frequency
60 Hz
Standards
CSA, UL Listed
Seal Type
Oil Seal
Phase
Single
Series
GVD
Item
Vacuum Pump
Output Power
0.73 hp
Maximum Vacuum
0.011 torr
Outlet Type
Flange
Maximum Flow Rate
12.1 cfm
Voltage
110/120V AC
Inlet Type
Flange
Magnetic Drive
No
Sound Level
57 dBA
Description
Vacuum Pump, Output Power 0.73 hp, Phase Single, Voltage 110/120V AC, Maximum Flow Rate 12.1 cfm, Maximum Vacuum 0.011 torr, Inlet Size 25 mm, Inlet Type Flange, Outlet Size 25 mm, Outlet Type Flange, Application Automotive, Aviation, Coating System, Energy Technology, Freeze Drying, Industrial Furnaces, Industrial Gases, Leak Testing Systems, Plasma Treatments, RAC Refrigeration, Sterilization, Systems and Machinery, Maximum Discharge Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.