Zoro Homepage

Hrn Pg T72-100-30W Mtl Gry

  • Mfr # AP-30T

  • Zoro # G2737250


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Depth
10.5 in
Width
10 in
Height
11 in
Package Contents
AP-30T Megaphone, Omni-Purpose Mounting Bracket
Weight (Approximate)
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-30T
Zoro #
G2737250
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
10.5 in
Width
10 in
Height
11 in

Details

Package Contents
AP-30T Megaphone, Omni-Purpose Mounting Bracket
Weight (Approximate)
5 lb
Durability
Weather Proof
Product Type
Megaphone
Additional Information
Environment resistant for outdoor & indoor use, Operating Range: -40 to 70°C, Frequency Response: 300 - 12,000 Hz, Power Taps:2, 3.8, 15, 30 @ 70.7V, Dispersion: 60, Sensitivity: 108dB
Product Color
Gray
Built-in Amplifier
Yes
Amplifier Power Output
30W
Product Name
AP-30T Megaphone
Product Series
AP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.