Renewable Wireless Dehumidifier Quilt Electric Air Moisture Absorber

  • Mfr # ATL300

  • Zoro # G703962633


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATL300
Zoro #
G703962633
UPC #
859456002157
Country of Origin
China

Description

The device is designed to be almost silent while it is running, filtering through air to remove out the excessive moisture. It uses water crystals that are renewable, colorless, odorless, non-toxic and completely safe. There is an indicator window with special water glass crystals that change from blue (when dry) to pink (when wet). Exquisite and compact enough to fit easily on your shelf, desk, or anyplace you want to enjoy a dry and cool environment. You cannot miss this affordable alternative to the costly and loud traditional dehumidifiers.

Features
  • Eliminates excess moisture in small spaces
  • Uses a renewable water glass crystals technology
  • Small, lightweight and durable design
  • Low power consumption
Specifications
  • Power - 25W
  • Voltage - 100-240V 50/60Hz
  • De-humidification amount - APP.7-9OZ.
  • Product size - 5.10 x 1.3 x 5.10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.