Shop ATLAS

New Mini Room Dehumidifier Quilt Electric Air Moisture Drying Absorber Appliance

  • Mfr # ATL250
  • Zoro # G403962629

product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATL250
Zoro #
G403962629
UPC #
859456002164
Country of Origin
China

Description

This functional dehumidifier is wonderful household appliance for easily drying out damp air. The device is designed to be almost silent while it is running. Filtering through air to remove out the excessive moisture. This dehumidifier is designed for use in closets, bathrooms, some small size rooms, where air has become moist and mold is at risk of growing. It is focused on eliminating moisture damage and musty odors in a variety of small spaces. It works quietly and efficiently, so you really don’t need to worry that there will be a bothersome noise. This dehumidifier comes with a transparent reservoir to hold water, and easy-to-read indicator and a switch on the surface that is a piece of cake to operate. Our mini dehumidifier is the perfect option for someone looking forward to living without the heavy weight and material damage of overly moist air.

Features
  • Eliminates excess moisture in small spaces
  • Sensitive indicator will tell your air condition
  • Built-in semiconductor cooling piece
  • A transparent tank to hold water
  • A switch on the surface, easy-to-operate
  • Small, lightweight and durable design
  • Low power consumption
  • Capable of running dehumidifier in any vehicle with a 12v Charger.
Specification
  • Overall size - 5 x 8.5 x 6 in.
  • Operating temperature - 59-77 degrees Fahrenheit
  • Input - 110V-50/60HZ
  • Output - 12V DC 3A mp
  • Power consumption - 36 W
  • Water reservoir capacity - 16 oz.
  • Product weight - 2.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.