Zoro Homepage

Style Mini Dehumidifier Quiet Portable Small Room Drying

  • Mfr # ATL450

  • Zoro # G003957001


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATL450
Zoro #
G003957001
UPC #
859456002584
Country of Origin
China

Description

The ATL450 Electric Mini Dehumidifier uses advanced technology creating a lightweight and quite unit. Ideal for bathrooms, small - mid-sized rooms where dampness and humidity are an issue and works pulls moisture out of the air at a reasonable rate. Compact enough to fit on your desk, shelf, or any surface area you choose. Moisture is removed from the air accumulates it in a spill-proof container. Plug the in the Atlas ETD450 Electric Mini Dehumidifier and it dries the air quietly and efficiently. Automatic shut off switch when the water reservoir is full. A "full" indicator light will alert you when the reservoir should be emptied.

Features
  • Quiet
  • Perfect for removing excess moisture in small to medium sized spaces
  • Great for bathrooms, closets, smaller rooms, dorm rooms and RV';s
  • Low energy consumption
  • Dries the air quietly and efficiently
Specification
  • Power - 36 W
  • Voltage - DC 12V; AC - 100V-240V~With adaptor
  • De-humidification amount - APP.200-250 ml/day(25? 85%RH)
  • Water tank - 28 oz.
  • Noise - =40dB(A)
  • Product size - 4.5 x 6.2 x 8.8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.