This item is Discontinued.

No Product Image Available

4K UHD FiveInput HDMI Switch, ATUHDSW51 (Discontinued)

  • Mfr # AT-UHD-SW-51
  • Zoro # G6783498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-UHD-SW-51
Zoro #
G6783498
UPC #
846352004316
Country of Origin
Unknown

Description

The Atlona AT-UHD-SW-51 is a 5 1 HDMI switcher with auto-switching and advanced control capability. The switcher supports 4K/UHD at 60 Hz with 4:2:0 color, offers 3D pass-through, and 10.2 Gbps bandwidth. With front panel buttons and IR control, it can be a standalone switcher. Designed as a cost-effective, easy to install solution, the switcher offers a web-based GUI for easy set-up and management of EDID and HDCP. Additional control options include auto-switching, front panel selector, and compatibility with RS-232 or TCP/IP-based control systems. Audio features include de-embedding of PCM audio over HDMI to either S/PDIF or two-channel analog audio outputs; pass-through of Dolby TrueHD and DTS-HD Master Audio ; plus an Audio Return Channel feed to the S/PDIF output from the HDMI display. The compact, 1U, half-rack width enclosure is easily installed in rack mounted systems with the 19 rack mount brackets. Two units can be mounted side-by-side.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.