This item is Discontinued.

Atlona 4K UHD HDMI HDBaseT TX RX PoE, ATUHDEX70KIT AT-UHD-EX-70-KIT

4K UHD HDMI HDBaseT TX RX PoE, ATUHDEX70KIT (Discontinued)

  • Mfr # AT-UHD-EX-70-KIT
  • Zoro # G6783227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-UHD-EX-70-KIT
Zoro #
G6783227
UPC #
846352004545
Country of Origin
Unknown

Details

Number of USB Ports
2
Product Type
Video Extender Transmitter/Receiver

Description

The Atlona AT-UHD-EX-70-KIT is a 4K/UHD HDMI over HDBaseT transmitter/receiver kit for HDMI transmission up to 230 feet (70 meters) over category cable with Power over Ethernet capability. The kit transmits video signals up to 4K/UHD at 60Hz with embedded multi-channel audio and remote 48V power for the receiver. The kit is HDCP 2.2 compliant and supports EDID communication. Both transmitter and receiver feature quarter rack width metal enclosures for easy rack mounting with rear panel I/O ports for uncluttered wire management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.