This item is Discontinued.

Atlona 4K UHD HDMI Over HDBaseT Rcve, ATUHDEX70CRX AT-UHD-EX-70C-RX

4K UHD HDMI Over HDBaseT Rcve, ATUHDEX70CRX (Discontinued)

  • Mfr # AT-UHD-EX-70C-RX
  • Zoro # G6783552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-UHD-EX-70C-RX
Zoro #
G6783552
UPC #
846352004507
Country of Origin
Unknown

Details

Product Type
Video Extender Receiver
Number of USB Ports
1

Description

The Atlona AT-UHD-EX-70C-RX is an HDBaseT receiver for AV signals up to 230 feet (70 meters) over category cable with RS-232 and IR control plus Power over Ethernet capability. It is compatible with video signals up to 4K/UHD at 60Hz with embedded multi-channel audio and remote 48V Power over Ethernet. The AT-UHD-EX-70C-RX is HDCP 2.2 compliant and supports EDID communication. The receiver features a quarter rack width metal enclosure for easy installation with rear panel I/O ports for uncluttered wire management.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.