
4Kuhd; 5-In HDMI Switcher Wmirrored HDMI And Hdbaset (Discontinued)
- Mfr # AT-UHD-SW-52ED
- Zoro # G1785339
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-UHD-SW-52ED
Zoro #
G1785339
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.8"
Depth
10.3"
Height
1.7"
Details
Number of USB Ports
1
Product Type
Audio/Video Switchbox
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.