
4Kuhd; 6-Input Multi-Format S Witcher With Mirrored HDMI (Discontinued)
- Mfr # AT-UHD-CLSO-601
- Zoro # G4009318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-UHD-CLSO-601
Zoro #
G4009318
UPC #
-
Country of Origin
Unknown
Dimensions
Width
17.1"
Height
1.7"
Depth
10"
Details
Number of USB Ports
1
Product Type
Audio/Video Switchbox
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.