
4Kuhd Dual-Distance 1616 HDMI To Hdbaset Matrix (Discontinued)
- Mfr # AT-UHD-PRO3-1616M
- Zoro # G1784654
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-UHD-PRO3-1616M
Zoro #
G1784654
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
11.9"
Width
19"
Height
3.5"
Details
Product Type
Audio/Video Switchbox
Number of USB Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.