This item is Discontinued.

Atlona Omega 4K Uhd Meeting Hub With Usb-C And HDMI Inputs And HDMI AT-OME-MH21

Omega 4K Uhd Meeting Hub With Usb-C And HDMI Inputs And HDMI (Discontinued)

  • Mfr # AT-OME-MH21
  • Zoro # G2732271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT-OME-MH21
Zoro #
G2732271
UPC #
-
Country of Origin
Unknown

Dimensions

Width
8.6"
Height
1"
Depth
6"

Details

Number of USB Ports
4
Product Type
Audio/Video Switchbox
Power Consumption
17.90 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.