This item is Discontinued.

No Product Image Available

Stereo Mono Audio Pwr Amp 120, ATGAIN120 (Discontinued)

  • Mfr # AT-GAIN-120
  • Zoro # G6778695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AT-GAIN-120
Zoro #
G6778695
UPC #
846352005207
Country of Origin
Unknown

Description

The Atlona Gain 120 (AT-GAIN-120) is a compact power amplifier designed for low or high impedance applications. A mode selector switch allows the Gain 120 to deliver two channels of 60 watts each into 4 or 8 ohms, or a single channel of 120 watts at 70 or 100 volts. This Class D amplifier is energy efficient and convection cooled to allow installation in conference rooms and quiet installation environments without the need for fans. In addition to the amplified speaker output, a line level audio output allows the incoming audio to be fed into an additional amplifier or audio system. The Gain 120 is controllable via TCP/IP or external trigger, and can be integrated with Atlona AV switchers, HDVS HDBaseT receivers, and OmniStream AV systems for a wide variety of sound reinforcement applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.