
Three-Input Hdbaset Switcher For HDMI And VGA (Discontinued)
- Mfr # AT-HDVS-200-TX
- Zoro # G2739454
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-HDVS-200-TX
Zoro #
G2739454
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.5"
Depth
4"
Width
5"
Details
Product Type
Audio/Video Switchbox
Number of USB Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.