Zoro Homepage

Coiled Air Hose, 1/4" ID x 24 ft.

  • Mfr # TT-14-30-LB-RS-QC

  • Zoro # G6099001


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4 in
Hose Length
24 ft
Max. Working Pressure @ 70 F
140 psi
Fitting Size
1/4 in x 1/4 in
Fitting Type
MNPT x F Safety Twist Industrial Interchange Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-14-30-LB-RS-QC
Zoro #
G6099001
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
24 ft
Fitting Size
1/4 in x 1/4 in
Bend Radius
1/2"
Hose Fitting B Size
1/4 in
Pigtail Length
20 in
Hose Outside Dia.
3/8 in
Hose Fitting A Size
1/4 in
Compressed Length
4 ft 2 in

Details

Item
Coiled Air Hose Assembly
Max. Working Pressure @ 70 F
140 psi
Fitting Type
MNPT x F Safety Twist Industrial Interchange Coupler
Fitting Material
Brass x Brass
Hose Color
Light Blue
Temp. Range
-68 Degrees to 140 Degrees F
Hose Tube Material
Polyurethane
Hose Fitting B Material
Brass
Hose Fittings
Brass 1/4 in MNPT x Brass 1/4 in MNPT
Hose Fitting A Type
MNPT
Burst Pressure
420 psi
Hose Configuration
Coupled Assembly
Hose Strain Relief
Yes
Hose Reinforcement Material
Not Reinforced
Hose Fitting A Material
Brass
Hose Cover Material
Polyurethane
Hose Fitting B Type
MNPT
Safety Factor
3:1
For Media Type
Air, Water
Compatible Chemicals
Air, Fresh Water

Description

Coiled Air Hose Assembly, Hose Inside Dia. 1/4 in, Hose Outside Dia. 3/8 in, Hose Length 24 ft, Pigtail Length 20 in, Compressed Length 4 ft 2 in, Hose Color Light Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.