Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Air Hose, 3/8" ID x 24 ft.

  • Mfr # TT-38-30-R-RS3

  • Zoro # G6089341


product price: $87.26
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
24 ft
Max. Working Pressure @ 70 F
140 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-38-30-R-RS3
Zoro #
G6089341
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
24 ft
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Pigtail Length
20 in
Hose Outside Dia.
9/16 in
Bend Radius
1"
Compressed Length
3 ft 11 in

Details

Item
Coiled Air Hose Assembly
Max. Working Pressure @ 70 F
140 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Red
Temp. Range
-68 Degrees to 140 Degrees F
Hose Tube Material
Polyurethane
Safety Factor
3:1
Hose Fitting A Type
MNPT
Hose Fitting B Type
MNPT
Hose Cover Material
Polyurethane
Hose Reinforcement Material
Not Reinforced
Hose Fitting B Material
Brass
Burst Pressure
420 psi
Hose Fitting A Material
Brass
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Strain Relief
Yes
Hose Configuration
Coupled Assembly
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water
Not Recommended Chemicals
Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene

Description

Coiled Air Hose Assembly, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 24 ft, Pigtail Length 20 in, Compressed Length 3 ft 11 in, Hose Color Red, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Burst Pressure 420 psi, Max. Working Pressure @ 70 F 140 psi, Temp. Range -68 Degrees to 140 Degrees F, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.