Atp
Poly Hose, Coil, 3/8 In Hose ID, 12 Ft Long
Mfr # PBS38-15CB2
Zoro # G2869361
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided Coil
- Hose Inside Dia. 3/8 in
- Hose Inside Dia. (In.) 3/8
- Hose Length 12 ft
- Hose Outside Dia. (In.) 9/16
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Poly Hose, Braided, 3/8 In ID, 16 ft. L PBS38-20CB2
- ATP Coiled Air Hose, 1/4" ID x 12 ft. TT-14-15-R-RS
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. TT-14-10-LB-RS
- ATP Coiled Air Hose, 3/8" ID x 12 ft. TT-38-15-R-RS2
- ATP Coiled Air Hose, 1/4" ID x 16 ft. TT-14-20-NB-RS
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. TT-38-10-LB-RS3
- ATP Coiled Air Hose, 3/8" ID x 12 ft. TT-38-15-NB-RS-QC
- ATP Coiled Air Hose, 3/8" ID x 16 ft. TT-38-20-R-RS2
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. TT-38-10-LB-RS-QC
- DIXON Self Storing Air Hose, 1/4", 15ft. PU1415
- COILHOSE PNEUMATICS Flexcoil 3/8" ID x 25' 3/8" MPT Rdg/Swivel Blue CO PU38-25A-B
- Atp Coiled Air Hoses