Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Hose, Coil, 3/8 In Hose ID, 20 Ft Long

  • Mfr # PBS38-25CB2

  • Zoro # G0550462


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Type
Braided Coil
Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
20 ft
Hose Outside Dia. (In.)
9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS38-25CB2
Zoro #
G0550462
UPC #
-
Country of Origin
Germany

Dimensions

Hose Inside Dia.
3/8 in
Hose Inside Dia. (In.)
3/8
Hose Length
20 ft
Hose Outside Dia. (In.)
9/16
Fitting Size
3/8 in x 3/8 in
Usable Length (Ft.)
20
Bend Radius (In.)
1.625
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Bend Radius
1 5/8 in
Hose Outside Dia.
9/16 in

Details

Item
Coiled Air Hose
Type
Braided Coil
Max. Working Pressure @ 70 F
210 psi
Fitting Type
MNPT x MNPT
Fitting Material
Brass x Brass
Hose Color
Blue
Temp. Range
40 Degrees to 120 Degrees F
Turns
35
Color
Clear Blue
Working Pressure (PSI)
210
Working Range (Deg. F)
40 To 120
Material of Construction
Polyurethane With Brass Fittings
Hose Fitting A Type
MNPT
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Fitting B Type
MNPT
Hose Tube Material
Polyurethane
Hose Configuration
Coupled Assembly
Hose Fittings
Brass 3/8 in MNPT x Brass 3/8 in MNPT
Hose Cover Material
Polyurethane
Compatible Chemicals
Air, Fresh Water
For Media Type
Air, Water

Description

Coiled Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 9/16 in, Hose Length 20 ft, Hose Color Blue, Hose Tube Material Polyurethane, Hose Cover Material Polyurethane, Max. Working Pressure @ 70 F 210 psi, Temp. Range 40 Degrees to 120 Degrees F, Bend Radius 1 5/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.