Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Critical Area Vacuum, 6 ft Hose L., Corded

  • Mfr # VACEXP-03

  • Zoro # G722705952


product price: $199.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACEXP-03
Zoro #
G722705952
UPC #
838067000387
Country of Origin
United States

Description

Filter Efficiency 88 Percent at 0.3 microns, Vacuum Collection Type Cartridge, Vacuum Capacity 1/4 gal, Vacuum Air Flow 79 cfm, Sound Level 76 dB, Power 500 W, Voltage 120V, Hose Dia. 1 in, Hose Length 6 ft, Weight 4 lb, Height 7 1/4 in, Length 12 in, Width 6 1/4 in, Series Atrix Express

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.