This item is Discontinued.

Atrix ESD SAFE Omega HEPA Filter Cartridge OF912HE

ESD SAFE Omega HEPA Filter Cartridge (Discontinued)

  • Mfr # OF912HE
  • Zoro # G7331207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF912HE
Zoro #
G7331207
UPC #
838067000806
Country of Origin
United States

Dimensions

Height
5 5/8 in
Width
5.5"
Length
11 7/8 in
Width/Diameter
5 3/4 in

Details

For Vacuum Type
Critical Area Vacuum
Filter Product Grouping
Cartridge Filter
Item
ESD SAFE Omega HEPA Filter Cartridge
Fits Vacuum Brand
3M, Atrix, DESCO, SCS
Fits Vacuum Models
Omega
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Filter Type
HEPA
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Non-Reusable

Description

ESD SAFE Omega HEPA Filter Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.