VACEXP-IPM Atrix HEPA IPM 4 Express Vac
- Mfr # VACEXP-IPM
- Zoro # G103959776
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Air Flow
591 gpm
Includes
Filter, Hose; , Carrying Case, Filter
Filter Type
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VACEXP-IPM
- Zoro #
- G103959776
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Portable Vacuum Cleaner
- Air Flow
- 591 gpm
- Includes
- Filter, Hose; , Carrying Case, Filter
- Filter Type
- HEPA
Description
The Express Plus 1 Quart IPM HEPA dry particulate vacuum is an economical, light duty pest vacuum. Has the same features as the larger and more expensive pest vacuums, but at a lower price point. HEPA Efficiency - 99.97 percent .3 micron
- Dimension - 9.5 x 20.25 x 11.75 in
- Item Weight - 10.6 lb
- True HEPA Filter
- Weighs only 4 lb
- Hose and Filter Plugs
- Powerful 79 CFM
- Carrying Case and Extra Filter
- 18 Month Limited Warranty
- Pest Management
- Bed Bugs
- Cockroaches
- Rodent Droppings
- Dry Chemical
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.