This item is Discontinued.

At&T AT&T BTS01 Bluetooth Speaker - Black BTS01

AT&T BTS01 Bluetooth Speaker - Black (Discontinued)

  • Mfr # BTS01
  • Zoro # G903761159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTS01
Zoro #
G903761159
UPC #
817317010031
Country of Origin
China

Description

LoudSpeak'r is the ultimate portable Bluetooth boombox and speakerphone that fits in the palm of your hand.
Speaker: LoudSpeakr's ProTune Speaker System with DeepBass technology brings serious power to this portable speaker from the moment you press play. With its dual acoustic drivers and passive subwoofer you'll not only hear your music, movies and games, you'll feel them. So whether you're kicking back at the beach, catching up on some gaming, or working hard at the office, your audio will always sound the way it should... amazing.
Bluetooth and Speakerphone: LoudSpeakr's integrated Bluetooth 2.1 + EDR technology offers flawless wireless connectivity up to 30 feet with amazing stereo quality sound. The speakerphone functionality and echo cancelling microphone allow you to take crystal clear calls seamlessly. Your music automatically pauses when the call comes in and resumes where you left off when you hang up.
Ease of use: Connecting has never been so simple. The natural voice prompts will welcome you with a "Hello", and walk you through the pairing process with step by step voice notifications. Once you connect your device for the first time, LoudSpeak'r will remember your paired settings and will automatically reconnect to the same device the next time they are in range. The six physical buttons at the top of the speaker give you easy access and full control over your music and calls. You can play/pause your music, skip/rewind tracks, answer calls, and control volume with one touch simplicity.
Portability and Compatibility: Listen to over 5 hours of your favorite jams on a single charge of the rechargeable extended battery. LoudSpeak'r works wirelessly with all compatible A2DP Bluetooth devices. You can also connect non-Bluetooth media devices through the standard 3.5mm auxiliary input.
The combination of its compact size, extended battery life and superb sound quality makes the LoudSpeak'r the perfect portable speaker... for anywhere and everywhere.
  • Color: Black.
  • Stream your music, games and videos wirelessly over Bluetooth.
  • Truly amazing stereo sound and audio power - Palm-of-your-hand portability.
  • Built in mic and speakerphone for answering phone calls.
  • More than 5 hours of audio playback on a single charge.
  • Works with iPhone, iPod touch, iPad, A
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.