This item is Discontinued.

At&T Trimline Telephone, white 210W

Trimline Telephone, white (Discontinued)

  • Mfr # 210W
  • Zoro # G4488115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210W
Zoro #
G4488115
UPC #
650530930201
Country of Origin
China

Details

Item
210 Trimline(R) Telephone
Color
White
Volume Control
Handset
Number of Lines
1
Includes
Telephone Cords; User's Manual; Warranty Information
Cord Type
Corded
Mounting Type
Wall Mount
Power
Corded
Speed Dial Memories
10

Description

Dependable corded phone with three ringer settings plus tone and pulse dialing. Illuminated keypad for easy dialing. Hearing aid compatible.


  • • Dependable, hassle-free use.
  • • Three ringer settings.
  • • Illuminated keypad.
  • • Hearing aid compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.