Zoro Homepage

Ceiling Shutter Cover

  • Mfr # 2NXJ9

  • Zoro # G2760825


product price: $37.69
/ea

Key Features

Type
Insulated, Trim to Fit
Length (In.)
48
Width (In.)
48 in
Application
Reduces Heating and Cooling Loss
For Use With
Ceiling Shutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NXJ9
Zoro #
G2760825
UPC #
043374432510
Country of Origin
China

Dimensions

Length (In.)
48
Width (In.)
48 in
Overall Height
48 in
Overall Length
48 in
Overall Width
48 in

Details

Item
Ceiling Shutter Cover
Type
Insulated, Trim to Fit
Application
Reduces Heating and Cooling Loss
For Use With
Ceiling Shutters
Includes
Hook and Loop Adhesive Strips
Product Type
Shutter Cover

Description

Ceiling Shutter Cover, Product Type Shutter Cover, Overall Width 48 in, Overall Height 48 in, Includes Hook and Loop Adhesive Strips, Overall Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.