Round 16"dia 2"L 90 Degrees GSteel Tap-In Branch, 16 in x 6 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040302867
  • Zoro # G8180523
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 6"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040302867
Zoro #
G8180523
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16" x 6"
Inlet Diameter
16 in
Length
12 in
Outlet Diameter
6 in
Duct Fitting Diameter
16 in x 6 in
Duct Fitting Length
2 in
Overall Length
12 in
Overall Width
12 in
Overall Height
6 1/4 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Material Thickness
20 ga
Branch Diameter
16 in
Wire Rope Length
12 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Color
Silver
Series
QF
Finish
Galvanized
Environment Type
Dusty
Weight
5.6 lb
End Type
Quick Fit
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Angle
90 Degrees
Product Type
Tap In
Compatible with Brand
Nordfab
Shape
Tee
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Maximum Temperature Rating
390 Degrees F
Shell Material
Steel
Wire Color
Silver

Description

16 In.dia 2 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 12 in, Product Type Tap In, Weight 5.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 6 in, Overall Width 12 in, Angle 90 Degrees , Overall Height 6 1/4 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews