3000.9593 Stainless Steel Hitch Pin for Ski Tows

  • Mfr # 3000.9593

  • Zoro # G904069650


product price:  $25.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3000.9593
Zoro #
G904069650
UPC #
14599999324
Country of Origin
China

Description

Designed for both recreational and tournament skiing, our highest quality ski pylon features a slip-over head for quick hook-up and removal. Telescoping brace arms adjust from 34" to 58".

Features
  • Pro Swivel Nylon Head
  • 2" polished stainless steel tube.
  • 6" diameter stainless steel base.
  • Attwood has been proud to serve for more than 100 years
Specifications
  • Material: Stainless Steel
  • Dimension: 3.25" H x 0.5" W x 3" L
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.