Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold-Up Trailer Jack - 1000 lb Capacity - Single Wheel

  • Mfr # 11127-4

  • Zoro # G410022835


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11127-4
Zoro #
G410022835
UPC #
22697111272
Country of Origin
China

Description

Fold-Up Trailer Jack - 1000 lb Capacity - Single Wheel. Fits 3 inch x 5 inch tongue and swings up and out of the way. Swing-up jack has a convenient sidewind handle and a tough 6 inch diameter polypropylene wheel.Features: Corrosion-resistant, zinc-plated steel tubingstyle=inbox-sizing: border-box; margin: 0px; padding: 0px; border: 0px; font-style: inherit; font-variant: inherit; font-weight: 700; font-stretch: inherit; font-size: inherit; line-height: inherit; font-family: inherit; font-optical-sizing: inherit; font-kerning: inherit; font-feature-settings: inherit; font-variation-settings: inherit; vertical-align: baseline;in Specifications: Travel lift inch: 10in. Lift inch: 24in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.